1/2inDR.38mmL 10MM Square Head Drain Plug Socket
- Mfr # 4803810S
- Zoro # G323579907
original price:Â $6.82 , new price: $6.14 , 9 percent off
new price:Â
$
6.14
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4803810S
- Zoro #
- G323579907
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Drain Plug Socket 10mm Square Head 1/2 Inch Drive 38mm Length Durable Steel - 4803810S: The Reliable Solution for Effortless Drain Plug Removal Unlock Hassle-Free Maintenance with the Genius Tools Drain Plug Socket Make your next oil change or fluid drain job easier and more efficient with the Genius Tools Drain Plug Socket 10mm Square Head 1/2 Inch Drive 38mm Length Durable Steel - 4803810S. Designed for both professionals and DIY enthusiasts, this high-quality socket is the perfect addition to any toolbox. Whether you're working in your garage or on the job site, this tool delivers the performance and reliability you need to get the job done right the first time. Key Features and Everyday Benefits Perfect Fit for 10mm Square Drain Plugs: Specifically engineered to fit 10mm square head drain plugs, ensuring a secure grip and reducing the risk of slipping or rounding off the plug. Universal 1/2 Inch Drive Compatibility: Easily attaches to any standard 1/2 inch drive ratchet or breaker bar, making it a versatile choice for a wide range of vehicles and equipment. Durable Steel Construction: Crafted from premium-grade steel, this socket is built to withstand heavy use and resist wear, providing long-lasting strength and reliability. Optimal 38mm Length: The thoughtfully designed 38mm length offers just the right amount of reach, allowing you to access drain plugs in tight or hard-to-reach spaces without hassle. Corrosion-Resistant Finish: The socket's protective finish helps prevent rust and corrosion, ensuring it stays in top condition even after repeated exposure to oil, grease, and moisture. Easy to Use: With its straightforward design, even beginners can use this socket confidently, making routine maintenance tasks quicker and less stressful. Why Choose the Genius Tools Drain Plug Socket? When it comes to vehicle maintenance, having the right tool makes all the difference. The Genius Tools Drain Plug Socket 10mm Square Head 1/2 Inch Drive 38mm Length Durable Steel - 4803810S is designed to save you time and effort. Its precise fit means you won't struggle with stubborn drain plugs, and its robust construction ensures it will be a reliable part of your toolkit for years to come. This socket is ideal for oil changes, transmission fluid replacements, and other routine maintenance tasks on cars, trucks, motorcycles, and more.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.