Shop GENIUS TOOLS
Create Account
3/8in Dr. 7mm Deep Hand Socket
- Mfr # 326307
- Zoro # G023578828
product price:Â
$
3.90
/ea
Sold in multiples of 2 for
$7.80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 326307
- Zoro #
- G023578828
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 7mm Size 3/8 Inch Drive High-Strength Chrome Finish - 326307 deep hand socket This 7mm deep hand socket is built for consistent fit and reliable engagement on 6-point fasteners. The 3/8 inch drive format and extended depth help reach recessed nuts and bolts while keeping the tool compact in your hand and in your storage. Constructed from chromium-vanadium steel alloy and finished in chrome polish, it balances strength with corrosion resistance for long service life. Clear, permanently stamped size markings support faster tool selection and better organization on the bench or in the box. Key Benefits 7mm 6-point socket profile helps reduce fastener rounding during tightening. 3/8 inch drive fits common ratchets, extensions, and torque tools. Deep 63mm length reaches recessed fasteners in tighter access areas. Chromium-vanadium steel alloy delivers high strength and durable performance. Chrome polished finish resists corrosion and cleans up quickly after use. Permanently stamped size markings improve identification and tool organization. SKU: 326307. Designed for professional technicians and built for heavy, repeat use, this deep socket combines a secure 6-point contact, a practical reach, and corrosion-resistant protection. It supports dependable daily service work where accurate sizing, clear markings, and long-term durability matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.