Shop GENIUS TOOLS
Create Account
1/2in Dr. 36mm Hand Socket
- Mfr # 423836
- Zoro # G623581136
original price:Â $13.85 , new price: $11.48 , 17 percent off
new price:Â
$
11.48
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 423836
- Zoro #
- G623581136
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 36mm 1/2 Inch Drive High-Strength Chrome Vanadium Steel - 423836 Professional Hand Socket This 36mm 6-point hand socket is built for consistent engagement on fasteners with a 1/2 inch drive. The 48mm (1.89 inch) overall length supports access in tighter working areas without sacrificing control. Manufactured from chromium-vanadium steel alloy, it combines high strength with anti-corrosive properties. A chrome polished finish adds durability and corrosion resistance, while permanently stamped size markings help keep sets organized and easy to identify. Key Benefits 36mm 6-point design helps reduce rounding by improving fastener contact. 1/2 inch drive size suits common ratchets and hand-drive accessories. 48mm overall length supports access in tighter spaces and compact setups. Chromium-vanadium steel alloy provides high strength and long-term durability. Chrome polished finish resists corrosion and supports easy wipe-down cleanup. Permanently stamped size markings improve tool organization and quick identification. Designed and made for professional technicians, this socket is intended to perform over a lifetime of heavy use. Its material choice, finish, and clear size identification support reliable day-to-day work while helping maintain a clean, consistent tool setup across demanding shop environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.