Shop GENIUS TOOLS
Create Account
3/4in Dr. 2 1/2in 12-pt Hand Socket
- Mfr # 675280
- Zoro # G223583400
product price:Â
$
56.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 675280
- Zoro #
- G223583400
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 2 1/2 Inch 12-Point 3/4 Inch Drive High-Strength CR-Mo Steel - 675280 hand socket SKU: 675280. This 3/4 inch drive hand socket features a 2 1/2 inch size with a 12-point profile for secure engagement on compatible fasteners. Built for professional toolboxes, it balances strength, identification, and corrosion resistance for repeatable service work. Manufactured from Chromium Molybdenum Alloy Steel, the socket is designed for high strength and durability while offering anti-corrosive properties. An 80mm (3.15 inch) overall length supports access and control, while the chrome polished finish helps protect the surface in demanding shop environments. Key Benefits 3/4 inch drive, 2 1/2 inch, 12-point hand socket for confident fitment. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive material properties help resist wear in harsh working conditions. Chrome polished finish provides tough, corrosion-resistant surface protection. 80mm (3.15 inch) overall length supports controlled handling and access. Stamped size markings enable fast, permanent identification and organization. Meets or exceeds ANSI standards for professional-grade expectations. Designed and made for professional technicians, this socket is built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.