Shop GENIUS TOOLS
Create Account
1/2in Dr. 32mm Impact Socket
- Mfr # 413832
- Zoro # G723583832
original price:Â $9.23 , new price: $8.31 , 9 percent off
new price:Â
$
8.31
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 413832
- Zoro #
- G723583832
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 32mm 1/2 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 413832 Impact Socket This 32mm, 6-point impact socket is built for professional technicians who need consistent fit, durability, and quick identification in daily service work. The 1/2in drive size and 46mm (1.81in) overall length keep it compact and easy to control in tight access areas. Constructed from Chromium-vanadium steel alloy for strength and anti-corrosive performance, the socket is heat treated through oil quenching and finished with a matte black oxide coating. Key Benefits 6-point 32mm impact design helps reduce slippage and fastener rounding. 1/2in drive fits common impact tools used in professional service bays. 46mm (1.81in) overall length balances reach with control in tight areas. Chromium-vanadium steel alloy provides high strength and anti-corrosive protection. Oil-quenched heat treatment supports a durable exterior and strong inner core. Matte black oxide coating helps resist wear in heavy-duty impact use. Stamped size markings stay readable for fast, reliable tool organization. SKU 413832 is designed for heavy, repeated use where socket integrity and consistent engagement matter. The combination of 6-point geometry, durable alloy construction, and protective finish supports dependable performance across demanding shop environments while maintaining clear, permanent size identification.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.