3/8in Dr. 5/8in Cr.-Mo Deep Impact Socket
- Mfr # 366320
- Zoro # G923582659
original price:Â $5.73 , new price: $5.16 , 9 percent off
new price:Â
$
5.16
/ea
Sold in multiples of 2 for
$10.32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 366320
- Zoro #
- G923582659
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 5/8 Inch Size 3/8 Inch Drive Chrome Molybdenum Durable Construction - 366320 Deep Impact Socket SKU: 366320. This deep impact socket is built for high-torque fastening with a 6-point design and a 3/8in drive. The 5/8in size and 63mm (2.48in) overall length provide added reach while keeping stable engagement on the fastener. Manufactured from Chromium Molybdenum Alloy Steel and finished in matte black oxide, it is engineered for strength, durability, and corrosion resistance. Permanently stamped size markings help with quick identification during tool organization and daily workflow. Key Benefits 5/8in 6-point impact profile helps reduce rounding under high torque. 3/8in drive size fits common impact wrenches and ratchets. Deep length 63mm (2.48in) improves access to recessed fasteners. Chrome molybdenum alloy steel delivers high strength and durability. Oil-quenched heat treatment supports tough exterior and strong inner core. Matte black oxide coating adds corrosion resistance and long service life. Stamped size markings stay readable for fast identification and organization. Made to meet or exceed ANSI standards, this socket is designed for professional technicians who depend on consistent fit and repeatable performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.