Shop GENIUS TOOLS
Create Account
1/2in Dr. 5/16in Deep Hand Socket
- Mfr # 487810
- Zoro # G723582347
original price:Â $6.89 , new price: $6.20 , 10 percent off
new price:Â
$
6.20
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 487810
- Zoro #
- G723582347
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 5/16 Inch Size 1/2 Inch Drive High-Strength Chrome Finish - 487810, Deep Hand Socket This 1/2 inch drive, 5/16 inch deep hand socket is built for consistent fit and dependable service in professional tool kits. The deep profile and 78mm (3.07 inch) overall length help reach fasteners that sit below the surface. Made from Chromium-vanadium steel alloy, it combines high strength with anti-corrosive properties. A chrome polished finish adds durability and corrosion resistance, while permanently stamped size markings support fast identification during tool organization. Key Benefits Deep 5/16 inch socket profile helps access recessed or hard-to-reach fasteners. 1/2 inch drive size matches common ratchets and professional drive tools. Chromium-vanadium steel alloy delivers high strength and long-term durability. Anti-corrosive properties support reliable use in demanding work environments. Chrome polished finish is tough, corrosion-resistant, and easy to wipe clean. Permanently stamped size markings improve organization and speed up selection. Meets or exceeds ANSI standards for dependable performance and consistency. SKU: 487810. Overall length: 78mm (3.07 inches).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.