Shop GENIUS TOOLS
Create Account
1/2in Dr. 33mm 12-pt. Hand Socket
- Mfr # 433833
- Zoro # G423584047
original price:Â $12.76 , new price: $11.48 , 10 percent off
new price:Â
$
11.48
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 433833
- Zoro #
- G423584047
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 33mm 1/2 Inch Drive 12-Point High-Strength Chrome Vanadium Steel - 433833 Hand Socket This 33mm, 12-point hand socket is built for consistent fit and dependable service in professional tool setups. The 1/2 inch drive interface supports common ratchets and related drive tools, while the 46mm overall length helps maintain control in tighter working areas. Made from chromium-vanadium steel alloy and finished with a chrome polished surface, the socket balances strength with corrosion resistance. A permanently stamped size marking supports quick identification and clean tool organization. Key Benefits 33mm 12-point profile helps maintain a secure fit on fasteners. 1/2 inch drive size fits a wide range of standard drive tools. 46mm overall length improves access and control in compact spaces. Chromium-vanadium steel alloy supports high strength and long durability. Chrome polished finish adds toughness with corrosion-resistant protection. Permanently stamped size marking speeds identification and tool organization. SKU 433833 is designed for heavy, repeat use where durability and clear sizing matter. The combination of chrome vanadium construction, corrosion-resistant finish, and a compact 46mm length makes it a practical choice for keeping a 1/2 inch drive socket set consistent, organized, and ready for demanding work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.