Shop GENIUS TOOLS
Create Account
3/4in Dr. 1 1/16in Deep Hand Socket
- Mfr # 689534
- Zoro # G023584232
original price:Â $16.91 , new price: $15.22 , 9 percent off
new price:Â
$
15.22
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 689534
- Zoro #
- G023584232
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 1 1/16 Inch Size 3/4 Inch Drive Chrome Molybdenum Durable Construction - 689534 Deep Hand Socket This deep hand socket is built for consistent fit, torque transfer, and durability in professional toolboxes. The 1 1/16 inch 6-point profile helps maintain strong contact on fasteners while the 3/4 inch drive size supports heavy-duty hand tool applications. Made from Chromium Molybdenum Alloy Steel, it combines high strength with anti-corrosive properties. A chrome polished finish adds another layer of corrosion resistance, and permanently stamped size markings support quick identification during tool organization and service work. Key Benefits 1 1/16 inch 6-point socket design helps reduce fastener rounding. Deep 90mm length reaches recessed nuts and bolts more easily. 3/4 inch drive size supports higher torque hand tool setups. Chromium Molybdenum Alloy Steel delivers high strength and durability. Chrome polished finish provides a tough, corrosion-resistant exterior surface. Stamped size markings offer permanent, easy identification for faster organization. Meets or exceeds ANSI standards for quality and consistency. SKU 689534 is designed for professional technicians who need a dependable deep socket that holds up to repeated heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.