Shop GENIUS TOOLS
Create Account
3/8in Dr. 9mm Hand Socket
- Mfr # 323209
- Zoro # G323579549
product price:Â
$
2.42
/ea
Sold in multiples of 3 for
$7.26
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 323209
- Zoro #
- G323579549
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 9mm 3/8 Inch Drive High-Quality Durable Chrome Finish - 323209 Hand Socket This 9mm, 6-point hand socket is built for consistent fastener engagement with a 3/8in drive interface. With a compact 28mm (1.1in) overall length, it supports controlled work where clearance is limited and accurate sizing matters. Made from Chromium-vanadium Steel Alloy and finished in chrome polish, the socket combines strength with anti-corrosive protection. Size markings are stamped for permanent identification, helping keep tool sets organized and reducing time spent verifying sizes. Key Benefits 9mm 6-point socket profile helps reduce rounding and improves fastener contact. 3/8in drive size fits common ratchets and accessories for versatile compatibility. Compact 28mm length supports access in tighter spaces and confined assemblies. Chromium-vanadium steel alloy provides high strength with anti-corrosive properties. Chrome polished finish adds corrosion resistance and supports easy wipe-down cleaning. Permanently stamped size markings improve organization and speed up socket selection. SKU 323209 is intended for professional-grade daily use, emphasizing durability, fit, and long-term readability. The combination of a 6-point design, corrosion-resistant chrome finish, and Chromium-vanadium construction makes it a dependable choice for technicians who need consistent performance and straightforward tool identification.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.