Shop GENIUS TOOLS
Create Account
1-1/2 in Dr. 105mm Impact Socket
- Mfr # 938505
- Zoro # G925062340
product price:Â
$
628.66
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 938505
- Zoro #
- G925062340
- UPC #
- 193016851084
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 105mm Jumbo Size 1-1/2 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 938505 Professional Impact Socket This 105mm jumbo impact socket is built for high-torque fastening where a 1-1/2 in drive is required. With a 120mm (4.72 in) overall length, it provides practical reach while keeping a stable, heavy-duty profile for demanding service work. Constructed from Chromium Molybdenum Alloy Steel, it balances strength and durability with anti-corrosive properties. Clear, stamped size markings support fast identification in busy toolboxes and shop environments. Key Benefits 1-1/2 in drive, 105mm jumbo size for large fasteners and high torque. 120mm (4.72 in) overall length supports reach without sacrificing control. Chromium Molybdenum Alloy Steel delivers strength, durability, and anti-corrosive protection. Oil-quenched heat treatment creates a tough exterior and strong inner core. Matte black oxide coating adds a durable finish suited to impact applications. Stamped size markings provide permanent, easy identification for quicker tool selection. SKU: 938505. Designed for professional technicians, this impact socket is made to perform through repeated heavy use while maintaining consistent fit and identification. Its durable alloy construction, heat treatment, and black oxide finish support long-term service in demanding environments.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.