Shop GENIUS TOOLS
Create Account
1/2in Dr. 10mm Stud Remover Socket
- Mfr # 427410
- Zoro # G223579700
original price:Â $21.39 , new price: $14.43 , 32 percent off
new price:Â
$
14.43
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 427410
- Zoro #
- G223579700
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Stud Remover Socket 10mm Size 1/2 Inch Drive Heavy-Duty Chrome Vanadium Steel - 427410, Stud Remover Socket This 1/2 inch drive 10mm stud remover socket is designed for controlled removal of stubborn studs. Its compact 74mm (2.91 inch) overall length helps when clearance is limited, while the jaw-tightening mechanism lets you lock onto the stud for a secure grip. Built from chromium-vanadium steel alloy, it delivers high strength and durability with anti-corrosive properties. Size markings are stamped for fast identification, supporting cleaner tool organization and fewer delays during service work. Key Benefits 1/2 inch drive 10mm stud remover socket for reliable stud extraction tasks. 74mm overall length helps access studs in tighter or obstructed areas. Chrome vanadium steel alloy provides strength, durability, and anti-corrosive performance. Stamped size markings support quick identification and better tool organization. Rear hex drive nut tightens jaws counter-clockwise for a secure grip. Meets or exceeds ANSI standards for consistent fit and dependable performance. Use by placing the socket over the stud, then tightening the jaws by turning the rear hex drive nut counter-clockwise. This design helps maintain grip as torque is applied, supporting professional technicians who need consistent results and long-term durability from a heavy-use hand tool. SKU: 427410.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.