1/2in Dr. 3/4in 12-pt. Deep Hand Socket
- Mfr # 477824
- Zoro # G323584208
product price:Â
$
7.84
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 477824
- Zoro #
- G323584208
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 3/4 Inch 12-Point 1/2 Inch Drive High-Strength Steel - 477824 Professional Hand Socket This deep hand socket is sized for 3/4in fasteners and built around a 1/2in drive, making it a solid match for common ratchets and breaker bars. The 12-point profile helps engagement on fasteners where quick positioning matters. Made from chromium-vanadium steel alloy with anti-corrosive properties, it's designed for durability in demanding, repeated-use environments. A chrome polished finish and permanently stamped size markings support long-term shop organization and quick identification. Key Benefits 3/4in deep socket profile provides added reach for recessed fasteners. 12-point design offers secure engagement and helps reduce slipping on fasteners. 1/2in drive size fits a wide range of compatible ratchets and wrenches. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Chrome polished finish resists corrosion while maintaining a durable working surface. Stamped size markings support fast identification and better tool organization. SKU 477824 features an overall length of 78mm (3.07 inches), balancing access and control for professional technicians and serious DIY use. With durable construction, corrosion resistance, and clear sizing, it's a dependable deep socket choice for long-term service and consistent fitment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.