3/8in Dr. 1/2in Deep Hand Socket 12-Point
- Mfr # 376316
- Zoro # G923581386
product price:Â
$
3.90
/ea
Sold in multiples of 2 for
$7.80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 376316
- Zoro #
- G923581386
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 1/2 Inch 12-Point 3/8 Inch Drive High-Strength Steel - 376316, Deep Hand Socket This deep hand socket is built for consistent fit and controlled torque on 1/2in fasteners using a 3/8in drive. The 12-point profile helps engage fasteners securely, while the deep length improves access when more reach is needed. Manufactured from chromium-vanadium steel alloy and finished in chrome polish, it is designed for strength, durability, and corrosion resistance in demanding shop environments. Size markings are stamped for fast identification during tool selection and organization. Key Benefits 1/2in 12-point deep socket supports secure engagement and smoother indexing. 3/8in drive compatibility fits common ratchets and extensions for versatile setups. 63mm overall length (2.48in) provides added reach without sacrificing control. Chromium-vanadium steel alloy offers high strength with anti-corrosive properties. Chrome polished finish resists corrosion and holds up to repeated professional use. Stamped size markings help quick identification and long-term tool organization. SKU 376316 is designed and made for professional technicians and built to perform over a lifetime of heavy use. It balances durable construction with practical details-deep reach, clear size identification, and a corrosion-resistant finish-making it a dependable choice for routine service and repair tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.