Shop GENIUS TOOLS
Create Account
3/4in Dr. 2 7/8in Hand Socket
- Mfr # 685292
- Zoro # G923583595
original price:Â $129.77 , new price: $116.79 , 10 percent off
new price:Â
$
116.79
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 685292
- Zoro #
- G923583595
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 2 7/8 Inch 3/4 Inch Drive High-Strength CR-Mo Steel Durable Professional Quality - 685292 Hand Socket This 3/4in drive 2 7/8in hand socket is built for professional technicians who need consistent fit, strength, and long-term durability in daily service work. The overall length is 90mm (3.54 inches), providing a practical profile for controlled handling and access. Constructed from Chromium Molybdenum Alloy Steel, it is engineered for high strength while offering anti-corrosive properties. A chrome polished finish adds additional resistance to corrosion and supports a clean, professional look in the toolbox. Key Benefits 3/4in drive with 2 7/8in size for heavy-duty hand socket applications. 90mm (3.54in) overall length supports stable engagement and controlled handling. Chromium Molybdenum Alloy Steel delivers high strength and long-term durability. Anti-corrosive material properties help maintain performance in demanding shop environments. Chrome polished finish is tough and resistant to corrosion over time. Size is stamped for permanent, quick identification and better tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. SKU: 685292.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.