Shop GENIUS TOOLS
Create Account
1 in Dr. 25mm Deep Impact Socket
- Mfr # 849525
- Zoro # G025062158
product price:Â
$
27.17
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 849525
- Zoro #
- G025062158
- UPC #
- 193016836005
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 25mm 1 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 849525 Deep Impact Socket This 25mm deep impact socket is built for 1 in drive impact and hand-tool setups where strength, fastener grip, and long-term durability matter. The 6-point profile supports solid contact on fastener flats, helping reduce rounding while delivering dependable torque transfer. Manufactured from Chromium Molybdenum alloy steel, it's engineered for high-strength service with anti-corrosive properties. A matte black oxide finish and oil-quenched heat treatment contribute to a tough exterior and reinforced core for sustained professional use. Key Benefits 25mm deep, 6-point impact design improves fastener engagement and torque transfer. 1 in drive size suits heavy-duty tools and higher-torque applications. 90mm overall length (3.54 in) reaches recessed or extended fasteners effectively. Chromium Molybdenum alloy steel delivers high strength with anti-corrosive properties. Oil-quenched heat treatment builds a durable exterior and strong inner core. Matte black oxide coating helps protect against wear in demanding environments. Stamped size markings support fast identification and organized storage. Designed for professional technicians, it balances durability, fit, and clear size identification to support consistent results over years of heavy use.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.