Shop GENIUS TOOLS
Create Account
1/2in Dr. 3/4in Cr-Mo Impact Socket
- Mfr # 464024
- Zoro # G523579899
original price:Â $6.47 , new price: $5.82 , 10 percent off
new price:Â
$
5.82
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 464024
- Zoro #
- G523579899
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 3/4 Inch Size 1/2 Inch Drive High-Strength CR-Mo Steel Durable Heavy-Duty - 464024 Impact Socket This 3/4in 6-point impact socket is built for consistent torque transfer and secure fastener engagement on impact-rated jobs. With a 1/2in drive and 40mm (1.57in) overall length, it fits common setups while staying compact for controlled access. Constructed from Chromium Molybdenum Alloy Steel, it delivers high strength with anti-corrosive properties. Heat treatment through oil quenching and a matte black oxide coating create a tough exterior and strong inner core for long-term service in professional tool rotations. Key Benefits 3/4in 6-point design helps reduce rounding and improves fastener grip. 1/2in drive with 40mm length supports compact, controlled impact work. Chromium Molybdenum alloy steel provides high strength and durability under load. Matte black oxide finish adds protection while maintaining a tough working surface. Oil-quenched heat treatment strengthens the core for repeated heavy-duty impacts. Stamped size markings provide permanent, fast identification in busy toolboxes. Meets or exceeds ANSI standards for dependable professional-grade performance. Designed and made for professional technicians, this impact socket balances strength, durability, and practical identification features for daily use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.