Shop GENIUS TOOLS
Create Account
1/2in Dr. 3/4in Cr-Mo Thin wall Impact Socket
- Mfr # 463824
- Zoro # G423583514
original price:Â $5.62 , new price: $5.06 , 9 percent off
new price:Â
$
5.06
/ea
Sold in multiples of 2 for
$10.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 463824
- Zoro #
- G423583514
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 3/4 Inch Thin Wall, 1/2 Inch Drive, CR-Mo Steel, Durable Professional Quality - 463824 Impact Socket SKU: 463824. This 3/4 inch thin wall impact socket is built for 1/2 inch drive tools and designed for tight-clearance fastening. The thin wall profile helps access confined areas while maintaining the strength expected from a professional impact socket. Manufactured from Chromium Molybdenum Alloy Steel (CR-Mo), it combines high strength with anti-corrosive properties. The socket is heat treated through oil quenching and finished with a matte black oxide coating for a durable exterior and strong inner core. Key Benefits Thin wall design improves access to fasteners in tighter clearances. 1/2 inch drive with 3/4 inch size suits common impact applications. 40mm (1.57 inches) overall length balances reach and control. CR-Mo alloy steel delivers high strength and long-term durability. Oil-quenched heat treatment supports a tough exterior and strong core. Matte black oxide coating helps resist corrosion in demanding environments. Permanently stamped size markings simplify identification and tool organization. Built to meet or exceed ANSI standards, this socket is intended for heavy, repeated use by professional technicians.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.