3/4in Dr. 34mm Deep Hand Socket
- Mfr # 629534
- Zoro # G423584542
product price:Â
$
20.97
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 629534
- Zoro #
- G423584542
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 34mm 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 629534 Deep Hand Socket This 34mm deep hand socket is built for secure engagement on 6-point fasteners and dependable performance in demanding, high-torque work. The 3/4in drive and deep profile help reach recessed hardware while keeping a stable fit during use. Constructed from Chromium Molybdenum Alloy Steel, it delivers high strength with anti-corrosive properties. A chrome polished finish adds toughness and corrosion resistance, and permanently stamped size markings support quick identification and organized storage. Key Benefits 34mm 6-point design helps reduce rounding and improves fastener contact. 3/4in drive size fits compatible ratchets, breakers, and torque tools. Deep 90mm length reaches recessed fasteners in tight or obstructed areas. Chromium Molybdenum alloy steel provides high strength for heavy-duty use. Anti-corrosive materials and chrome polished finish resist rust and surface wear. Size is permanently stamped for faster selection and consistent tool organization. Meets or exceeds ANSI standards for quality and performance expectations. SKU 629534 is designed for professional technicians who need a durable deep socket that holds up to repeated heavy use. Its combination of a 6-point profile, corrosion-resistant finish, and clearly marked sizing supports efficient workflows and reliable results across demanding service environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.