Shop GENIUS TOOLS
Create Account
1/4in Dr. 6mm Deep Hand Socket
- Mfr # 225206
- Zoro # G823579643
product price:Â
$
2.89
/ea
Sold in multiples of 3 for
$8.67
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 225206
- Zoro #
- G823579643
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 6mm 1/4 Inch Drive Chrome Vanadium Steel - 225206, Deep hand socket This 1/4in drive 6mm deep hand socket is built for controlled fastening where extra depth helps reach recessed fasteners. The 50mm (1.97in) overall length supports access in tighter spaces while maintaining a compact 1/4in drive format. Made from chromium-vanadium steel alloy, it is designed for strength, durability, and anti-corrosive performance. A chrome polished finish adds additional corrosion resistance, and the size marking is stamped for quick identification during tool organization. Key Benefits 1/4in drive, 6mm deep hand socket for precise small fastener work. 50mm (1.97in) overall length helps reach recessed or hard-to-access areas. Chromium-vanadium steel alloy delivers high strength and long-term durability. Anti-corrosive properties and chrome polished finish resist rust and wear. Permanently stamped size marking supports fast identification and better organization. Meets or exceeds ANSI standards for consistent fit, reliability, and safe use. Designed and made for professional technicians, this socket is intended to perform over a lifetime of heavy use. Its combination of durable chrome vanadium construction, corrosion-resistant finish, and clear size identification helps keep everyday service work efficient, consistent, and dependable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.