Shop GENIUS TOOLS
Create Account
T-Handle with 14mm Spark Plug Socket 530mmL
- Mfr # 4253014T
- Zoro # G223581321
product price:Â
$
22.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4253014T
- Zoro #
- G223581321
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools T-Handle Spark Plug Socket Wrench 14mm Drive, 530mm Length, Durable Steel Construction - 4253014T Professional Spark Plug Socket Wrench Built for spark plug service in tight engine bays, this T-handle spark plug socket wrench combines extended reach with controlled movement for better access around obstacles. The 14mm spark plug socket size is clearly stamped for quick identification during routine maintenance and repairs. Constructed from Chromium-vanadium Steel Alloy, it is designed for high strength, durability, and anti-corrosive performance. The overall 530mm length helps improve reach, while the adjustable movement supports work in awkward angles without constant repositioning. Key Benefits 14mm spark plug socket delivers a secure, reliable fit on compatible spark plugs. 530mm overall length improves access to deep or obstructed plug locations. Chromium-vanadium steel alloy provides high strength and long-term durability. Anti-corrosive properties help maintain performance in demanding shop conditions. Stamped size marking supports fast identification and better tool organization. High degree of movement helps reach difficult fasteners in tight spaces. Meets or exceeds ANSI standards for consistent quality and performance expectations. Designed for professional technicians and heavy, repeat use, this tool supports efficient spark plug removal and installation with dependable leverage and reach.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.