Shop GENIUS TOOLS
Create Account
3/4in Dr. 75mm Deep Hand Socket
- Mfr # 629575
- Zoro # G423584122
original price:Â $147.52 , new price: $132.77 , 10 percent off
new price:Â
$
132.77
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 629575
- Zoro #
- G423584122
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 75mm Deep 3/4 Inch Drive Chrome Molybdenum Durable Construction - 629575 hand socket This 3/4in drive, 75mm deep hand socket is built for professional technicians who need dependable reach, fit, and long-term durability. The 110mm (4.33in) overall length helps access recessed fasteners while maintaining control during everyday service work. Constructed from Chromium Molybdenum Alloy Steel, it is designed for high strength and durability with anti-corrosive properties. A chrome polished finish adds toughness and corrosion resistance, and the permanently stamped size marking supports fast identification in a busy tool setup. Key Benefits 3/4in drive 75mm deep profile reaches fasteners in tighter, recessed spaces. 110mm (4.33in) overall length balances added reach with stable handling. Chromium Molybdenum Alloy Steel delivers high strength for demanding service work. Anti-corrosive material properties help maintain performance in harsh shop environments. Chrome polished finish provides a tough, corrosion-resistant exterior surface. Permanently stamped size marking speeds selection and supports better tool organization. SKU: 629575. The combination of deep reach, durable CR-Mo construction, corrosion resistance, and clear size identification makes it a reliable choice for daily hand-tool service tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.