Shop GENIUS TOOLS
Create Account
1/2in Dr. 3/4in Hex Bit Socket 110mmL
- Mfr # 424+3548
- Zoro # G323583287
product price:Â
$
27.51
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 424+3548
- Zoro #
- G323583287
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 3/4 Inch Hex Size, 1/2 Inch Drive, 110mm Length, Durable Construction - 424+3548 Hex Bit Socket This 1/2in drive hex bit socket is built for controlled torque transfer and dependable fitment on 3/4in hex fasteners. With a 110mm (4.33in) overall length, it provides added reach while maintaining a stable, professional feel in hand and on the drive tool. Constructed from high-speed steel with anti-corrosive properties, it's designed for long service life in demanding shop environments. The size marking is stamped for quick identification and lasting organization in your socket set. Key Benefits 1/2in drive with 3/4in hex bit for common heavy-duty hex fasteners. 110mm (4.33in) overall length adds reach while maintaining solid control. High-speed steel construction delivers strength, durability, and long-term performance. Anti-corrosive properties help resist rust and wear in harsh working conditions. Stamped size markings support fast identification and consistent tool organization. Securely attached, interchangeable bit socket design built for professional technicians. Meets or exceeds ANSI standards for dependable, professional-grade shop use. Designed for repeated, high-demand use, this bit socket supports efficient workflow through clear markings and reliable construction.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.