Shop GENIUS TOOLS
Create Account
1/2in Dr. 8mm Hex Bit Socket 150mmL
- Mfr # 410+2648
- Zoro # G223581161
original price:Â $13.28 , new price: $11.95 , 10 percent off
new price:Â
$
11.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 410+2648
- Zoro #
- G223581161
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 8mm Size 1/2 Inch Drive 150mm Length Durable Steel Construction - 410+2648, Hex Bit Socket This 1/2in drive 8mm hex bit socket is built for controlled fastening where reach and durability matter. With a 150mm overall length (5.91 inches), it helps access recessed fasteners while maintaining a solid, secure connection between the bit and socket. Constructed from high speed steel, it delivers high strength with anti-corrosive properties suited to demanding shop conditions. Size markings are stamped for quick identification and consistent tool organization in professional environments. Key Benefits 1/2in drive 8mm hex bit socket supports common professional ratchet setups. 150mm overall length helps reach fasteners in deeper or obstructed spaces. High speed steel construction provides strength and long-term durability in use. Anti-corrosive properties help resist wear from moisture and harsh working conditions. Stamped size markings enable fast identification and cleaner tool organization. Securely attached, interchangeable bit socket design handles rigorous technician workloads. Meets or exceeds ANSI standards for consistent performance expectations. Designed for professional technicians and serious tool users, this hex bit socket balances reach, fit, and durability for repeated service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.