Shop GENIUS TOOLS
Create Account
1/2in Dr. 1.6 x 9.0mm Slotted Bit Socket 190mmL
- Mfr # 410+1790
- Zoro # G223580843
product price:Â
$
16.88
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 410+1790
- Zoro #
- G223580843
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit Socket 1.6 x 9.0mm Size 1/2 Inch Drive 190mm Length Durable Construction - 410+1790 Slotted Bit Socket This 1/2in drive slotted bit socket is built for controlled, repeatable fastening where a long reach is needed. The 190mm overall length helps access recessed or obstructed fasteners while maintaining compatibility with standard 1/2in drive ratchets and torque tools. Made from High Speed Steel for strength and durability, it also features anti-corrosive properties for longer service life in demanding shop conditions. Permanently stamped size markings support fast identification and more consistent tool organization. Key Benefits 1/2in drive slotted bit socket, 1.6 x 9.0mm tip size. 190mm overall length helps reach fasteners in recessed or tight areas. High Speed Steel construction supports strength, durability, and long-term performance. Anti-corrosive properties help resist rust and wear in daily use. Permanently stamped sizing improves identification and shop tool organization. Securely attached, interchangeable bit socket design supports professional technician workloads. Meets or exceeds ANSI standards for consistent quality expectations. Designed for professional-grade use, this bit socket balances reach, durability, and easy identification in one tool.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.