1/4in Dr. M5 Triple Square Bit Socket 70mmL
- Mfr # 208+8305
- Zoro # G623578549
product price:Â
$
5.33
/ea
Sold in multiples of 2 for
$10.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 208+8305
- Zoro #
- G623578549
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Bit Socket M5 Size 1/4 Inch Drive 70mm Length Durable Alloy Steel - 208+8305 Professional Bit Socket This 1/4in drive M5 triple square bit socket is built for controlled fastener engagement where a triple square profile is required. With a 70mm (2.76in) overall length, it helps reach recessed hardware while maintaining a compact footprint in a bit-socket format. Constructed from high speed steel for strength and durability, it also offers anti-corrosive properties to support long-term shop use. Permanently stamped size markings improve organization and reduce time spent verifying fitment. Key Benefits 1/4in drive M5 triple square bit socket for precise fastener engagement. 70mm overall length (2.76in) supports access in deeper, recessed areas. High speed steel construction provides strength, durability, and anti-corrosive protection. Securely attached, interchangeable bit socket design handles demanding professional technician use. Stamped size markings offer permanent, quick identification for better tool organization. Meets or exceeds ANSI standards for consistent quality expectations. Designed for professional-grade service work, this bit socket balances reach, durability, and clear identification in a single piece. Its high speed steel build and anti-corrosive properties help it stay dependable over time, while ANSI compliance supports consistent performance in heavy-use environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.