Shop GENIUS TOOLS
Create Account
1/2in Dr. 3/4in Hex Bit Socket 150mmL
- Mfr # 424+3648
- Zoro # G323583805
original price:Â $30.73 , new price: $27.66 , 9 percent off
new price:Â
$
27.66
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 424+3648
- Zoro #
- G323583805
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 3/4 Inch Size, 1/2 Inch Drive, 150mm Length, Durable Construction - 424+3648, Hex Bit Socket This 1/2 inch drive hex bit socket is built for controlled engagement on 3/4 inch hex fasteners, with a 150mm overall length to help access recessed or hard-to-reach locations. The bit socket format supports interchangeability while keeping the bit securely attached for consistent work. Constructed from high speed steel, it is designed for strength, durability, and anti-corrosive performance. Permanently stamped size markings make identification faster when organizing or selecting tools in a professional setting. Key Benefits 1/2 inch drive with 3/4 inch hex bit for secure fastener engagement. 150mm overall length helps reach deeper or less accessible work areas. High speed steel construction supports strength, durability, and anti-corrosive properties. Sizes stamped for permanent, quick identification during tool organization and use. Bit socket is securely attached and interchangeable for reliable, repeatable performance. Meets or exceeds ANSI standards for professional expectations and consistent quality. SKU: 424+3648. This professional-grade hex bit socket is designed for long-term shop use, combining extended reach, clear size marking, and durable materials in a single tool. It supports efficient workflow with dependable fit and standardized performance where consistency matters.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.