Shop GENIUS TOOLS
Create Account
3/8in Dr. 1.2 x 8.0mm Slotted Bit Socket 50mmL
- Mfr # 310+1280
- Zoro # G123579794
product price:Â
$
4.73
/ea
Sold in multiples of 2 for
$9.46
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310+1280
- Zoro #
- G123579794
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit Socket 1.2 x 8.0mm Size 3/8 Inch Drive 50mm Length Durable Construction - 310+1280 Slotted Bit Socket This slotted bit socket is built for consistent fastening performance with a 1.2 x 8.0mm slotted profile and a 3/8in drive interface. The 50mm overall length helps balance access and control when working with slotted fasteners in tight or recessed locations. Made from high speed steel for strength and durability, it also offers anti-corrosive properties for long-term service. Permanently stamped size markings support faster tool selection and cleaner organization in professional and mixed-use toolkits. Key Benefits 1.2 x 8.0mm slotted size provides a secure, accurate fastener fit. 3/8in drive compatibility works with common ratchets and extensions. 50mm (1.97in) length improves reach while maintaining stable handling. High speed steel construction supports high strength and long-term durability. Anti-corrosive properties help resist wear in demanding shop environments. Stamped size markings enable quick identification and better tool organization. Designed for professional-grade use, the bit is securely attached while remaining interchangeable within the bit socket system. The result is reliable torque transfer and a dependable grip on slotted fasteners, supporting repeatable performance over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.