Shop GENIUS TOOLS
Create Account
3/8in Dr. 0.6 x 4.0mm Slotted Bit Socket 110mmL
- Mfr # 308+1540
- Zoro # G223579069
original price:Â $7.33 , new price: $6.60 , 9 percent off
new price:Â
$
6.60
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+1540
- Zoro #
- G223579069
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit Socket 0.6 x 4.0mm Size 3/8 Inch Drive 110mm Length Durable Construction - 308+1540 Slotted Bit Socket This 3/8 inch drive slotted bit socket is built for accurate engagement with 0.6 x 4.0mm slotted fasteners while providing extra reach with its 110mm (4.33 inch) overall length. It's designed for dependable fit and consistent performance in professional hand-tool setups. Constructed from High Speed Steel, the bit socket delivers high strength, durability, and anti-corrosive properties. Size markings are stamped directly on the tool for quick identification and better organization in toolboxes, carts, and socket rails. Key Benefits 3/8 inch drive slotted bit socket for 0.6 x 4.0mm fasteners. 110mm overall length (4.33 inches) improves access in recessed locations. High Speed Steel construction provides strength, durability, and anti-corrosive protection. Stamped size marking supports permanent, easy identification during tool selection. Securely attached, interchangeable bit design built for rigorous technician use. Meets or exceeds ANSI standards established by the American National Standards Institute. SKU 308+1540 is a practical choice when you need a slotted bit socket that balances reach, durability, and clear identification. With professional-grade construction and standards compliance, it supports repeatable results and long service life under heavy, day-to-day use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.