Shop GENIUS TOOLS
Create Account
3/8in Dr. 7mm Wobble Hex Bit Socket 140mmL
- Mfr # 310+4647
- Zoro # G423579746
original price:Â $10.33 , new price: $9.30 , 9 percent off
new price:Â
$
9.30
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310+4647
- Zoro #
- G423579746
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 7mm Wobble Style 3/8 Inch Drive 140mm Length Durable Steel - 310+4647, Hex Bit Socket Tool This 7mm hex bit socket is built for 3/8 inch drive setups and added reach. The wobble style helps align the socket in tighter spots while maintaining a secure fit during use. With an overall length of 140mm (5.51 inches), it's suited for applications where standard-length sockets can't easily reach. Made from high speed steel for strength, durability, and anti-corrosive properties, this socket is intended for professional-grade, repeated use. Permanently stamped size markings support fast identification during tool organization and daily service work. Key Benefits 7mm hex bit size supports consistent fit across compatible hex fasteners. 3/8 inch drive works with common ratchets, extensions, and torque tools. 140mm overall length improves access in recessed and hard-to-reach areas. Wobble style design helps with alignment while remaining securely attached. High speed steel construction offers high strength and long-term durability. Anti-corrosive properties help the tool stay reliable in demanding environments. Stamped size marking enables quick identification for organized tool storage. Designed to meet or exceed ANSI standards and built for the rigorous needs of professional technicians, this hex bit socket balances durability with practical handling.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.