1/2in Dr. 3/4in Hex Bit Socket 230mmL
- Mfr # 424+3848
- Zoro # G323583225
product price:Â
$
43.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 424+3848
- Zoro #
- G323583225
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 3/4 Inch Size 1/2 Inch Drive 230mm Length Durable Steel Construction - 424+3848 Hex Bit Socket This hex bit socket is built for professional technicians who need a long-reach bit socket with consistent fit and dependable strength. It combines a 1/2in drive with a 3/4in hex bit size and an extended 230mm (9.06in) overall length to improve access in recessed or obstructed fastener locations. Constructed from high speed steel with anti-corrosive properties, it is designed for durability in demanding shop conditions. Size markings are permanently stamped for quick identification, helping keep tool selection fast and organized during service work. Key Benefits 1/2in drive with 3/4in hex bit size for compatible socket systems. 230mm overall length improves access to deeper or hard-to-reach fasteners. High speed steel construction supports strength, durability, and anti-corrosive performance. Permanently stamped size markings simplify identification and reduce selection errors. Securely attached, interchangeable bit socket design supports reliable, repeatable work. Meets or exceeds ANSI standards for consistent quality and professional expectations. SKU 424+3848 is designed to handle the rigorous needs of professional technicians, delivering dependable engagement and long-term durability under heavy use. With its extended length, clearly stamped sizing, and standards-focused build quality, it fits well into any professional hand tool setup where reach and reliability matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.