Shop GENIUS TOOLS
Create Account
1/2in Dr. T-40 Star Bit Socket 230mmL
- Mfr # 408+6840
- Zoro # G023582719
original price:Â $15.87 , new price: $14.28 , 10 percent off
new price:Â
$
14.28
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+6840
- Zoro #
- G023582719
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-40 1/2 Inch Drive 230mm Length Durable S2 Steel - 408+6840 Star Bit Socket This T-40 star bit socket is built for professional hand-tool work where consistent fit, reach, and durability matter. With a 1/2 inch drive and 230mm overall length (9.06 inches), it helps access star fasteners in deeper or harder-to-reach locations while maintaining stable engagement. Made from high speed steel for strength, durability, and anti-corrosive properties, the bit is designed to handle repeated daily use. Sizes are stamped for quick identification and long-term tool organization, keeping your setup efficient in the shop or on-site. Key Benefits T-40 star size delivers a secure, snug fit on matching fasteners. 1/2 inch drive works with common ratchets, breakers, and torque tools. 230mm (9.06 inches) length improves reach in tight or recessed areas. High speed steel construction provides strength, durability, and corrosion resistance. Stamped size marking supports fast selection and permanent, easy identification. Securely attached yet interchangeable design supports dependable performance and versatility. Meets or exceeds ANSI standards for consistent quality and professional expectations. Designed for professional technicians and heavy, long-term use, this star bit socket offers reliable grip and durability across demanding service environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.