Shop GENIUS TOOLS
Create Account
1/2in Dr. 3/4in Hex Bit Socket 80mmL
- Mfr # 424+3348
- Zoro # G623579652
original price:Â $17.29 , new price: $15.56 , 10 percent off
new price:Â
$
15.56
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 424+3348
- Zoro #
- G623579652
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 3/4 Inch Hex Size, 1/2 Inch Drive, 80mm Length, Durable Construction - 424+3348, Hex Bit Socket This 3/4in hex bit socket is built for consistent fit and dependable torque transfer in professional hand tool setups. With a 1/2in drive and an 80mm (3.15in) overall length, it offers a practical balance of access and control for daily service work where repeatable engagement matters. Made from high speed steel with anti-corrosive properties, it is designed to hold up under heavy use. Permanently stamped size markings support faster identification and cleaner tool organization when working with multiple hex sizes. Key Benefits 3/4in hex bit size for accurate engagement and reduced fastener rounding. 1/2in drive interface fits common ratchets and torque tools. 80mm (3.15in) length helps reach recessed fasteners with better control. High speed steel construction supports strength, durability, and long service life. Anti-corrosive properties help resist wear in demanding shop environments. Permanently stamped size marking improves quick identification and organization. Meets or exceeds ANSI standards for consistent performance expectations. Designed for professional technicians, this interchangeable hex bit socket combines reliable retention with service-ready durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.