Shop GENIUS TOOLS
Create Account
1/2in Dr. T-55 Star Bit Socket 230mmL
- Mfr # 440+6855
- Zoro # G023580326
product price:Â
$
23.30
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 440+6855
- Zoro #
- G023580326
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-55 Size 1/2 Inch Drive Extra Long 230mm Durable S2 Steel - 440+6855 Professional Bit Socket This 1/2in drive T-55 star bit socket is built for controlled torque transfer and consistent fitment where a long reach is required. The extra-long 230mm (9.06in) overall length helps access fasteners in recessed or hard-to-reach locations while keeping the drive end clear for ratchet or breaker bar use. Constructed from high speed steel for high strength and durability, it also offers anti-corrosive properties for dependable performance over time. Clearly stamped size markings support quick identification and cleaner tool organization in drawers, carts, or portable kits. Key Benefits 1/2in drive T-55 star bit socket for secure, repeatable fastener engagement. Extra-long 230mm (9.06in) length improves access in tight, recessed areas. High speed steel construction delivers strength, durability, and anti-corrosive performance. Stamped size marking provides permanent, easy identification during daily service work. Bit sockets are securely attached and interchangeable for reliable workshop flexibility. Meets or exceeds ANSI standards for consistent fit and professional expectations. Designed for professional technicians and built for heavy use, this bit socket supports organized workflows and dependable results. Its long-reach profile, durable steel construction, and clear markings make it a practical choice for toolboxes that prioritize efficiency, repeatability, and compliance with recognized ANSI requirements.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.