3/8in Dr. T-45 Tamperproof Star Bit Socket 140mmL
- Mfr # 310+7645
- Zoro # G123582152
product price:Â
$
13.66
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 310+7645
- Zoro #
- G123582152
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-45 Size 3/8 Inch Drive 140mm Length Durable S2 Steel - 310+7645 Tamperproof Star Bit Socket This tamperproof star bit socket is built for consistent engagement with T-45 tamper-resistant star fasteners. The 3/8 inch drive and extended 140mm length help balance access and control when working in tighter areas while maintaining a secure fit on the fastener. Manufactured from high speed steel for strength, durability, and anti-corrosive performance, it is designed for professional technicians and demanding, repeated use. Size markings are stamped for fast identification and long-term tool organization. Key Benefits T-45 tamperproof star profile helps maintain a secure, accurate fastener fit. 3/8 inch drive size supports compatibility with common ratchets and extensions. 140mm overall length improves reach while maintaining stable handling and control. High speed steel construction delivers strength, durability, and anti-corrosive properties. Stamped size markings provide permanent, easy identification for faster tool selection. Securely attached yet interchangeable bit socket design supports reliable, effective service use. SKU 310+7645 is designed to handle rigorous professional requirements with dependable grip and long-term durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.