Shop GENIUS TOOLS
Create Account
3/8in Dr. M12 Triple Square Bit Socket 140mmL
- Mfr # 342+8612
- Zoro # G123582381
product price:Â
$
20.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 342+8612
- Zoro #
- G123582381
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Bit Socket M12 Size 3/8 Inch Drive 140mm Length Durable S2 Steel - 342+8612 Professional Bit Socket This 3/8 inch drive M12 triple square bit socket is built for professional technicians who need dependable fit and repeatable performance. The 140mm overall length helps reach fasteners in deeper or obstructed areas while maintaining stable engagement. Made from high speed steel for strength, durability, and anti-corrosive properties, the bit socket is designed for heavy use in demanding shop environments. The size marking is stamped for quick identification and long-term tool organization. Key Benefits 3/8 inch drive M12 triple square bit socket for precise fastener engagement. 140mm overall length supports access in tight, recessed, or hard-to-reach areas. High speed steel construction delivers strength, durability, and anti-corrosive protection. Securely attached, interchangeable bit design built for rigorous professional technician use. Size is permanently stamped for fast identification and organized storage. Meets or exceeds ANSI standards for consistent performance and safety expectations. Designed for long service life, this professional-grade bit socket balances reach, durability, and easy identification in everyday use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.