Shop GENIUS TOOLS
Create Account
1/2in Dr. M14 Triple Square Bit Socket 80mmL
- Mfr # 444+9014
- Zoro # G323584260
product price:Â
$
13.07
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 444+9014
- Zoro #
- G323584260
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Bit Socket M14 Size 1/2 Inch Drive 80mm Length Durable S2 Steel - 444+9014, Bit Socket This 1/2in drive M14 triple square (Ribe) bit socket is built for consistent fit and dependable torque transfer. With an overall length of 55mm (2.17in), it helps reach fasteners while keeping control on the tool. Made from high speed steel for strength, durability, and anti-corrosive properties, the socket is designed for long service life in professional toolboxes. The size marking is stamped for permanent identification, helping keep sets organized and reducing downtime. Key Benefits 1/2in drive M14 Ribe bit socket for secure, accurate fastener engagement. Overall length 55mm (2.17in) supports access while maintaining stability. High speed steel construction delivers strength, durability, and corrosion resistance. Permanently stamped size marking speeds selection and improves tool organization. Securely attached, interchangeable bit socket design handles demanding professional workloads. Meets or exceeds ANSI standards for consistent performance and safety expectations. SKU 444+9014 is designed and made for professional technicians and heavy, repeat use. Its materials and build focus on reliability, while the stamped identification keeps your socket selection quick and straightforward when working on time-sensitive repairs and maintenance tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.