Shop GENIUS TOOLS
Create Account
3/4in Dr. 35mm(12 pt.) Thin Wall Impact Socket
- Mfr # 655235
- Zoro # G023582153
original price:Â $14.48 , new price: $13.03 , 10 percent off
new price:Â
$
13.03
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 655235
- Zoro #
- G023582153
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 35mm 3/4 Inch Drive 12-Point Thin Wall CR-Mo Steel - 655235 Impact Socket Built for professional technicians, this 35mm thin wall impact socket combines a 12-point profile with a compact 57mm overall length for controlled fastening in tight-clearance areas. The 3/4in drive size supports higher-torque work where standard hand sockets may not be suitable. Manufactured from Chromium Molybdenum alloy steel, it is engineered for strength and durability while offering anti-corrosive properties. Heat treatment through oil quenching and a matte black oxide finish add exterior toughness and reinforce the inner core for long service life. Key Benefits 35mm 12-point thin wall design helps access tight clearances efficiently. 3/4in drive size supports professional impact applications with secure engagement. 57mm overall length (2.24 inches) balances reach and control. Chromium Molybdenum alloy steel delivers high strength and durability. Oil-quenched heat treatment provides tough exterior and strong inner core. Matte black oxide coating adds protection with anti-corrosive properties. Permanently stamped size marking improves organization and quick identification. SKU: 655235. Designed and made for heavy professional use, this thin wall impact socket prioritizes fit, durability, and easy identification in demanding shop environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.