Shop GENIUS TOOLS
Create Account
1/2in Dr. 1/2in Swivel Deep Impact Socket
- Mfr # 480025D
- Zoro # G423584276
original price:Â $20.79 , new price: $18.71 , 10 percent off
new price:Â
$
18.71
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 480025D
- Zoro #
- G423584276
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Swivel Impact Socket 1/2 Inch Size 1/2 Inch Drive Heavy-Duty Design - 480025D Impact Socket This deep swivel impact socket is built for professional technicians who need added access and angle flexibility around tight, hard-to-reach fasteners. The swivel design supports a full range of motion while maintaining the strength expected from an impact-rated hand tool. Manufactured from chromium-vanadium steel alloy and finished with a matte black oxide coating, it is designed to resist corrosion and hold up to heavy, repeated use. With a 97mm (3.82 inch) overall length and permanently stamped size markings, it supports faster identification and more consistent work. Key Benefits Deep swivel impact design provides added reach and improved access in tight areas. 1/2 inch drive with 1/2 inch size for consistent fitment on matched fasteners. 97mm overall length balances clearance, reach, and maneuverability in confined spaces. Chromium-vanadium steel alloy construction delivers high strength and long-term durability. Heat treated through oil quenching for a tough exterior and strong inner core. Matte black oxide coating helps resist corrosion and adds durable surface protection. Permanently stamped size markings improve tool organization and quick identification. Designed to meet or exceed ANSI standards, this socket supports reliable, repeatable performance under professional workloads.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.