Shop GENIUS TOOLS
Create Account
1/2inDr. 1/2in Extra-deep Impact Socket 127mml
- Mfr # 4612716
- Zoro # G623583949
original price:Â $21.87 , new price: $19.68 , 10 percent off
new price:Â
$
19.68
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4612716
- Zoro #
- G623583949
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1/2 Inch Drive x 1/2 Inch Extra-Deep CR-Mo Steel Heavy-Duty Socket - 4612716 (Impact Socket) This 1/2in drive, 1/2in extra-deep impact socket is built for high-torque fastening where added reach matters. The 6-point design helps maintain solid contact on fasteners, while the extra-deep 127mm (5in) length improves access to recessed hardware. Manufactured from Chromium Molybdenum Alloy Steel, it's engineered for strength, durability, and anti-corrosive performance. Oil-quenched heat treatment and a matte black oxide finish support a tough exterior and a strong inner core suited to professional service conditions. Key Benefits 1/2in drive, 6-point impact design for dependable high-torque performance. Extra-deep 127mm (5in) length reaches recessed and hard-to-access fasteners. Chromium Molybdenum Alloy Steel construction for strength and durability under load. Matte black oxide coating helps resist corrosion in demanding shop environments. Oil-quenched heat treatment supports a tough exterior and strong inner core. Stamped size markings provide quick, permanent identification during tool organization. Meets or exceeds ANSI standards for consistent quality and professional expectations. SKU: 4612716. The combination of CR-Mo steel, 6-point geometry, and extra-deep reach supports confident work on fasteners where standard sockets fall short.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.