Shop GENIUS TOOLS
Create Account
1/2in Dr. 34mm 12-pt. Deep Hand Socket
- Mfr # 437834
- Zoro # G523579141
original price:Â $18.50 , new price: $16.65 , 10 percent off
new price:Â
$
16.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 437834
- Zoro #
- G523579141
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 34mm 1/2 Inch Drive 12-Point High-Strength Steel - 437834 Deep Hand Socket This 1/2in drive 34mm deep hand socket is built for consistent engagement on fasteners where extra reach is needed. The 12-point design supports secure fitment, while the deep profile helps access nuts and bolts on longer studs. Made from chromium-vanadium steel alloy, it balances high strength with durability and anti-corrosive properties. A chrome polished finish adds additional corrosion resistance, and permanently stamped size markings help with fast identification in busy tool storage. Key Benefits 1/2in drive deep hand socket reaches fasteners on longer studs. 34mm, 12-point profile provides dependable engagement during hand-tool use. Chromium-vanadium steel alloy delivers high strength and long-term durability. Anti-corrosive material properties support reliable performance in demanding environments. Chrome polished finish resists corrosion and maintains a tough exterior surface. Stamped size markings improve organization and speed up socket identification. Meets or exceeds ANSI standards for professional-grade expectations. With an overall length of 78mm (3.07 inches), this deep socket supports professional technicians who need repeatable performance over heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.