Shop GENIUS TOOLS
Create Account
3/4in Dr. 59mm 12-Point Hand Socket
- Mfr # 635259
- Zoro # G623584502
product price:Â
$
41.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 635259
- Zoro #
- G623584502
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 59mm 3/4 Inch Drive 12-Point CR-Mo Durable Chrome Molybdenum - 635259 Hand Socket This 59mm, 12-point hand socket is built for professional service work where consistent fit, high torque, and long-term durability matter. The 3/4in drive size supports heavy-duty fastening tasks while maintaining controlled engagement on larger fasteners. Constructed from Chromium Molybdenum Alloy Steel (CR-Mo), it delivers high strength with anti-corrosive properties for demanding shop environments. A chrome polished finish helps resist corrosion and keeps the tool easy to clean after repeated use. Key Benefits 59mm 12-point profile improves fastener engagement and helps reduce slippage. 3/4in drive size supports higher-torque applications with stable power transfer. 73mm overall length balances access and control in tight working areas. Chromium Molybdenum Alloy Steel construction provides high strength and durability. Chrome polished finish adds corrosion resistance for long service life. Stamped size markings provide permanent, quick identification during tool organization. Meets or exceeds ANSI standards for quality and performance expectations. SKU: 635259. Designed and made for professional technicians, this socket is built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.