3/4in Dr. 1 13/16in 12-pt Hand Socket
- Mfr # 675258
- Zoro # G323584444
product price:Â
$
26.47
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 675258
- Zoro #
- G323584444
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 1 13/16 Inch 3/4 Inch Drive 12-Point CR-Mo Durable Chrome Molybdenum - 675258 Hand Socket This 3/4-inch drive hand socket is built for demanding service work where strength, fit, and long-term durability matter. The 1 13/16 inch, 12-point profile helps engage fasteners securely while supporting efficient positioning in tight or awkward angles. Constructed from Chromium Molybdenum alloy steel (CR-Mo) and finished with a chrome polished surface, it balances high strength with corrosion resistance. Clear, permanently stamped size markings support faster identification and better organization in tool storage. Key Benefits 1 13/16 inch 12-point profile helps maintain grip and reduce slippage. 3/4 inch drive size supports heavy-duty applications and consistent power transfer. 63mm overall length balances access with stability in confined work areas. Chromium Molybdenum alloy steel (CR-Mo) provides high strength and durability. Chrome polished finish improves corrosion resistance and maintains a clean surface. Permanently stamped sizing speeds identification and improves tool organization. Meets or exceeds ANSI standards for quality expectations in professional tool use. SKU 675258 is designed for professional technicians and built for long-term service in demanding conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.