Shop GENIUS TOOLS
Create Account
1/4in Dr. 4.5mm Deep Hand Socket
- Mfr # 2252045
- Zoro # G623578679
product price:Â
$
3.32
/ea
Sold in multiples of 2 for
$6.64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2252045
- Zoro #
- G623578679
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 4.5mm Size 1/4 Inch Drive High-Strength Chrome Vanadium Steel - 2252045, 1/4in Drive Deep Hand Socket This 1/4in drive 4.5mm deep hand socket is built for controlled access when a standard-length socket won't reach. With a 50mm (1.97in) overall length, it supports precise engagement while maintaining a compact profile suited to organized tool storage and daily professional use. Constructed from chromium-vanadium steel alloy and finished in a chrome polished surface, it is designed for high strength, durability, and corrosion resistance. Permanently stamped size markings improve identification at a glance, helping streamline socket selection during repetitive work. Key Benefits Deep 4.5mm socket profile helps reach fasteners in recessed or tight areas. 1/4in drive size supports compact handling and controlled turning in smaller spaces. 50mm overall length balances added reach with stable, accurate fastener engagement. Chrome vanadium steel alloy provides high strength and long-term durability. Anti-corrosive properties and chrome polished finish resist rust and surface wear. Permanently stamped size markings speed identification and improve tool organization. Meets or exceeds ANSI standards for dependable performance and consistent fit. SKU: 2252045. The combination of durable alloy construction, corrosion-resistant finish, and clear markings supports reliable results and efficient workflow.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.