Shop GENIUS TOOLS
Create Account
1/2in Dr. 34mm 12-pt. Hand Socket
- Mfr # 433834
- Zoro # G123578896
product price:Â
$
12.76
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 433834
- Zoro #
- G123578896
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 34mm 1/2 Inch Drive 12-Point High-Strength Chrome Vanadium Steel - 433834 Hand Socket This 34mm, 12-point hand socket is built for professional technicians who need consistent fit and dependable strength in a 1/2 inch drive format. Its compact 46mm overall length helps maintain control while working with common ratchets and drive tools. Made from chromium-vanadium steel alloy with a chrome polished finish, the socket is designed to resist wear and corrosion in demanding shop environments. Size markings are stamped for fast identification during tool selection and organization. Key Benefits 34mm 12-point design supports a secure fit and reduced fastener rounding. 1/2 inch drive size works with a wide range of professional ratchets. 46mm overall length balances access, control, and strength in tight areas. Chromium-vanadium steel alloy delivers high strength with durable, long-lasting performance. Chrome polished finish adds corrosion resistance and makes cleanup easier after use. Permanently stamped size marking speeds identification and improves tool organization. SKU 433834 is built for heavy, repeat use where reliability matters. The combination of a 12-point profile, durable chrome vanadium construction, and corrosion-resistant finish helps keep the socket performing consistently over time, while stamped size markings support faster workflow and cleaner organization in a professional tool setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.