Shop GENIUS TOOLS
Create Account
1/2in Dr. 35mm (12pt.) Thin Wall Impact Socket
- Mfr # 453835
- Zoro # G023584201
original price:Â $14.35 , new price: $12.92 , 9 percent off
new price:Â
$
12.92
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 453835
- Zoro #
- G023584201
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 35mm 1/2 Inch Drive 12-Point Thin Wall CR-Mo Steel - 453835 Impact Socket This 35mm, 12-point thin wall impact socket is built for 1/2in drive impact applications where clearance is limited. The thin wall profile helps access fasteners in tighter spaces while maintaining the strength expected from professional hand tools. Manufactured from Chromium Molybdenum Alloy Steel (CR-Mo) and heat treated through oil quenching, it combines a tough exterior with strong core performance. A matte black oxide coating supports anti-corrosion protection, and permanently stamped sizing simplifies identification during tool organization. Key Benefits Thin wall 35mm socket helps reach fasteners in tighter clearances. 12-point design provides secure engagement and efficient torque transfer. 1/2in drive size fits common impact tools and professional setups. 48mm overall length supports control and access in compact work areas. CR-Mo alloy steel construction delivers high strength and long-term durability. Oil-quenched heat treatment and black oxide coating resist wear and corrosion. Permanently stamped size marking improves organization and quick identification. SKU: 453835. Designed for professional technicians, it is built for repeated, heavy use with reliable fit, durable materials, and consistent performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.