Shop GENIUS TOOLS
Create Account
1/2in Dr. 34mm Deep Hand Socket
- Mfr # 427834
- Zoro # G023583990
original price:Â $18.50 , new price: $16.65 , 10 percent off
new price:Â
$
16.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 427834
- Zoro #
- G023583990
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 34mm 1/2 Inch Drive Heavy-Duty Chrome Vanadium Steel - 427834 Deep Hand Socket This 34mm deep hand socket is built for consistent fit, reach, and durability when using a 1/2 inch drive. The 6-point design supports secure engagement on fasteners, helping reduce slippage during higher-torque work. Constructed from chromium-vanadium steel alloy and finished with a chrome polished surface, it balances strength with corrosion resistance. Clear, permanently stamped sizing supports faster tool identification and better organization in professional kits. Key Benefits 34mm 6-point profile helps reduce rounding while applying strong torque. 1/2 inch drive size fits common ratchets, breakers, and torque tools. Deep 78mm length improves access to recessed fasteners and extended studs. Chrome vanadium steel alloy delivers strength and long-term durability. Chrome polished finish resists corrosion and cleans up quickly after use. Permanently stamped size markings speed identification and tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. Designed for professional technicians and demanding daily use, this socket pairs a deep-length profile with durable materials and easy-read markings.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.