Shop GENIUS TOOLS
Create Account
3/4in Dr. 40mm Hand Socket
- Mfr # 625240
- Zoro # G423581268
product price:Â
$
17.42
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 625240
- Zoro #
- G423581268
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 40mm Size 3/4 Inch Drive Chrome Molybdenum Durable Construction - 625240 Professional Hand Socket This 3/4in drive 40mm hand socket is built for technicians who need consistent fit, strength, and clear identification in daily service work. Its compact 58mm overall length helps balance access and control while keeping the tool easy to manage in tight setups. Made from Chromium Molybdenum Alloy Steel with anti-corrosive properties, it's designed for high strength and durability. A chrome polished finish adds additional corrosion resistance, and the permanently stamped size marking supports faster tool selection and organization. Key Benefits 3/4in drive 40mm hand socket for common heavy-duty fastening tasks. 58mm overall length supports controlled engagement without excessive bulk. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive material properties help maintain performance in demanding environments. Chrome polished finish resists corrosion while staying tough under regular use. Permanently stamped size marking enables quick identification and better tool organization. Meets or exceeds ANSI standards for consistent performance expectations. SKU: 625240. Designed and made for professional technicians, this socket is intended for long-term, heavy-use toolkits.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.