Shop GENIUS TOOLS
Create Account
3/8in Dr. 9/16in Hand Socket 12 Point
- Mfr # 373218
- Zoro # G823582285
product price:Â
$
2.42
/ea
Sold in multiples of 3 for
$7.26
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 373218
- Zoro #
- G823582285
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 9/16 Inch 3/8 Inch Drive 12-Point Durable Chrome Finish - 373218 Professional Hand Socket SKU: 373218. This 9/16in 12-point hand socket is built for consistent fit, controlled torque transfer, and dependable service in professional toolkits. Its 3/8in drive size and compact 30mm (1.18in) length help support work where access and precision matter. Manufactured from Chromium-vanadium Steel Alloy, the socket combines high strength with anti-corrosive properties. A chrome polished finish adds further resistance to corrosion while maintaining a clean, durable surface suitable for long-term shop use. Key Benefits 9/16in 12-point design supports secure engagement and efficient turning on fasteners. 3/8in drive size fits common ratchets and handle tools for versatile setup. 30mm (1.18in) overall length helps reach tight spaces without extra bulk. Chromium-vanadium steel alloy provides high strength for demanding applications. Chrome polished finish delivers a tough, corrosion-resistant exterior surface. Permanently stamped size markings improve tool organization and quick identification. Meets or exceeds ANSI standards for dependable, consistent tool performance. Designed and made for professional technicians, this socket is built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.