Shop GENIUS TOOLS
Create Account
3/4in Dr. 2 5/16in Deep Hand Socket
- Mfr # 689574
- Zoro # G423584597
original price:Â $72.10 , new price: $64.89 , 10 percent off
new price:Â
$
64.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 689574
- Zoro #
- G423584597
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 2 5/16 Inch Size 3/4 Inch Drive Chrome Molybdenum Durable Construction - 689574 Deep Hand Socket This 3/4 inch drive deep hand socket is built for consistent fit, strength, and long-term shop use. The 2 5/16 inch size and 100mm overall length help reach and service fasteners where a standard-depth socket may not provide enough clearance. Made from Chromium Molybdenum alloy steel and finished with a chrome polished surface, it combines high strength with corrosion resistance. Permanently stamped sizing supports faster tool selection and better organization in busy work environments. Key Benefits 3/4 inch drive deep hand socket in 2 5/16 inch size. 100mm overall length supports access to deeper fastener positions. Chromium Molybdenum alloy steel construction for high strength and durability. Anti-corrosive material properties help maintain performance in demanding conditions. Chrome polished finish improves corrosion resistance and cleans up easily. Size is permanently stamped for quick identification and tool organization. Meets or exceeds ANSI standards for reliable, professional-grade performance. SKU: 689574. Designed for professional technicians and heavy, repeated use, this socket focuses on durability, easy identification, and dependable standards compliance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.